Shop All Ground Rods & Clamps
Ericson
GROUND GRDIAN 20A MAN
Mfr # 1075-MR
Zoro # G7237929
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- cUR cUL Recognized Component to CSA-C22.2 No. 144.1, File E75387
- Environmental Rating NEMA 3R
- Watts 2400
- Connector or Receptacle Type WIRES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1075-MR
- Zoro # G7237929
- UPC # 782862490914
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Cable Length (ft) | 1 |
Details
Item | GROUND GRDIAN 20A MAN |
Color | Black |
cUR | cUL Recognized Component to CSA-C22.2 No. 144.1, File E75387 |
Environmental Rating | NEMA 3R |
Watts | 2400 |
Connector or Receptacle Type | WIRES |
Ideal Application | Provides added shock protection in high-risk areas |
Case Qty | 90 |
Sub Brand / Trademark | Ground Guardian |
UR | UL Recognized Component to ANSI/UL 943, File E75387 |
Power ON Style | MANUAL |
Load Capacity (Amps) | 20 |
Description
GROUND GRDIAN 20A MAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Adapter, 20A, L14-30, L5-20 (4FZZ5)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/3 L Series 20A, 3 Pole, 480V AC, D Curve (33V905)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 3 Pole, 240V AC (Q320)
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- NVENT ERICO Pipe Clamp, Grounding, Zinc (ZWP1J)
- TWECO Ground Clamp 200A and Lead Assy (WS200G10)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- NOTRAX Black Grounding Cord 10 ft. L (825SGC10BL)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- Ericson Ground Rods & Clamps