Shop All Ground Rods & Clamps
Ericson
GROUND GRDIAN 20A AUTO
Mfr # 1075-AR
Zoro # G7239301
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- cUR cUL Recognized Component to CSA-C22.2 No. 144.1, File E75387
- Power ON Style AUTO
- Cable Length (ft) 1
- Connector or Receptacle Type WIRES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1075-AR
- Zoro # G7239301
- UPC # 782862490907
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
Cable Length (ft) | 1 |
Details
Item | GROUND GRDIAN 20A AUTO |
Color | Black |
cUR | cUL Recognized Component to CSA-C22.2 No. 144.1, File E75387 |
Power ON Style | AUTO |
Connector or Receptacle Type | WIRES |
Sub Brand / Trademark | Ground Guardian |
Environmental Rating | NEMA 3R |
Case Qty | 90 |
Load Capacity (Amps) | 20 |
UR | UL Recognized Component to ANSI/UL 943, File E75387 |
Ideal Application | Provides added shock protection in high-risk areas |
Watts | 2400 |
Description
GROUND GRDIAN 20A AUTO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- MERSEN Doublewide Cover, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBC692W)
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 5A, 600V AC, Nonindicating (A6D5R)
- ERICSON GROUND GRDIAN 20A MAN (1075-MR)
- NVENT ERICO Ground Rod, Dia 5/8 In, 8 Ft. L (815880)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- NVENT ERICO Pipe Clamp, Grounding, 1 1/4-2 In, Bronze (CWP2JU)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- Ericson Ground Rods & Clamps