Shop All Extension Cords
Ericson
GFCIPORT 15A 25FINDGRD INLN 5-15P 5-15C
Mfr # XG2-14-25G
Zoro # G7237859
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector End (2) 5-15R
- Watts 1800
- Cable Length (ft) 25
- Connector or Receptacle Type 5-15P, 5-15C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-14-25G
- Zoro # G7237859
- UPC # 782862909379
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length (ft) | 25 |
Details
Color | Black |
Connector End | (2) 5-15R |
Item | GFCIPORT 15A 25FINDGRD INLN 5-15P 5-15C |
Watts | 1800 |
Connector or Receptacle Type | 5-15P, 5-15C |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Environmental Rating | NEMA 6P Enclosure |
Power ON Style | AUTO |
UL | UL Listed to ANSI/UL 943, File E75387 |
Load Capacity (Amps) | 15 |
Ideal Application | Provides added shock protection in high-risk areas |
Sub Brand / Trademark | XG2 |
Description
GFCIPORT 15A 25FINDGRD INLN 5-15P 5-15C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- ABB M2SSK2-102, 2 FIX POS, KEY REM B, CODE 72 (M2SSK2-102)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- Ericson Extension Cords