Shop All Portable GFCI
Ericson
Gfci Prtbl, 20A Manual, 50 ft., Inline, Pr
Mfr # XG2-12-50G-MR
Zoro # G904390952
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity (Amps) 20
- Sub Brand / Trademark XG2
- Cable Length (ft) 50
- cUL cUL Listed to CSA-C22.2 No. 144.1, File E75387
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-50G-MR
- Zoro # G904390952
- UPC # 782862898031
- Country of Origin China
- Category Portable GFCI
Dimensions
Cable Length (ft) | 50 |
Details
Item | Gfci Prtbl,20A Manual,50 ft., Inline,Pr |
Color | Black |
Load Capacity (Amps) | 20 |
Sub Brand / Trademark | XG2 |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Power ON Style | MANUAL |
Watts | 2400 |
Environmental Rating | NEMA 6P Enclosure |
Ideal Application | Provides added shock protection in high-risk areas |
Connector or Receptacle Type | 5-20P, 5-20C |
UL | UL Listed to ANSI/UL 943, File E75387 |
Description
Gfci Prtbl,20A Manual,50 ft., Inline,Pr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- HONDA Gasket Carburetor (16221-Z5T-000)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 17-1/2A, 600V AC, Indicating (A6D17-1/2R)
- POWER FIRST Plg-In GFCI with Cord, 2 ft., Ylw, 15A, 120V (5YL45)
- SOUTHWIRE Portable Power Station, 60kVA, 120-208V (6212PDC30-2)
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- SIEMENS Temporary GFCI Outlet Panel, 125 A , 120/240V AC, 1 Phase, NEMA 3R, 4 Outlets, Surface Mount, Gray (TL137US)
- SUPERIOR ELECTRIC 3 Prong NEMA 5-15R to 2 Prong NEMA 1-15P Polarized Grounding Adapter 125V 15A (Orange) (YGA10F)
- SOUTHWIRE Plug-In GFCI with Cord, 25 ft., Outdoor (14880118-2)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) L5-20R (6534TLSX)
- Ericson Portable GFCI