Shop All Portable GFCI
Ericson
Gfci Prtbl, 20A Manual, 2 ft., Indust Grad
Mfr # XG2-12-2G-MR
Zoro # G804390854
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector End (2) 5-15R
- Color Black
- Ideal Application Provides added shock protection in high-risk areas
- Environmental Rating NEMA 6P Enclosure
- UL UL Listed to ANSI/UL 943, File E75387
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-2G-MR
- Zoro # G804390854
- UPC # 782862794944
- Country of Origin China
- Category Portable GFCI
Dimensions
Cable Length (ft) | 2 |
Details
Item | Gfci Prtbl,20A Manual,2 ft.,Indust Grad |
Connector End | (2) 5-15R |
Color | Black |
Ideal Application | Provides added shock protection in high-risk areas |
Environmental Rating | NEMA 6P Enclosure |
UL | UL Listed to ANSI/UL 943, File E75387 |
Watts | 2400 |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Load Capacity (Amps) | 20 |
Connector or Receptacle Type | 5-20P, 5-20C |
Power ON Style | MANUAL |
Sub Brand / Trademark | XG2 |
Description
Gfci Prtbl,20A Manual,2 ft.,Indust Grad, Connector End (2) 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact block, Harmony XB4 - ATEX D, single contact, gas protected contact, screw clamp terminals, 1NC (ZBE102GEX)
- BRYANT 2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, White (USBB102W)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13150H7)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 125VAC (11X425)
- SUPERIOR ELECTRIC GFCI 15 Amp 3 Prong Plug NEMA 5-15P (SE5000)
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X427)
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 125VAC (11X423)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- POWER FIRST Line Crd GFCI, 6ft., Ylw, 15A, 5-15P, 125VAC (11X426)
- Ericson Portable GFCI