Shop All Portable GFCI
Ericson
Gfci Prtbl, 20A Manual, 10 ft., Inline, Pr
Mfr # XG2-12-10G-MR
Zoro # G904391201
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- UL UL Listed to ANSI/UL 943, File E75387
- Sub Brand / Trademark XG2
- Ideal Application Provides added shock protection in high-risk areas
- Load Capacity (Amps) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-10G-MR
- Zoro # G904391201
- UPC # 782862847657
- Country of Origin China
- Category Portable GFCI
Dimensions
Cable Length (ft) | 10 |
Details
Item | Gfci Prtbl,20A Manual,10 ft., Inline,Pr |
Color | Black |
UL | UL Listed to ANSI/UL 943, File E75387 |
Sub Brand / Trademark | XG2 |
Ideal Application | Provides added shock protection in high-risk areas |
Load Capacity (Amps) | 20 |
Watts | 2400 |
Environmental Rating | NEMA 6P Enclosure |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Connector or Receptacle Type | 5-20P, 5-20C |
Power ON Style | MANUAL |
Description
Gfci Prtbl,20A Manual,10 ft., Inline,Pr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/8" Insider Diameter - 1000' Length - Black (FW013-1000SP)
- REED ROUND IT STR.&RR. 2in 08220 (CSR2)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) 5-20R (6508UGSX)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R (8706TLCX)
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) L5-20R (6508TLSX)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- Ericson Portable GFCI