Shop All Portable GFCI
Ericson
Gfci Prtbl, 20A Auto, 25 ft., Indust Grade
Mfr # XG2-12-25G
Zoro # G004391057
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector End (2) 5-15R
- Color Black
- Connector or Receptacle Type 5-20P, 5-20C
- Power ON Style AUTO
- UL UL Listed to ANSI/UL 943, File E75387
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-25G
- Zoro # G004391057
- UPC # 782862794937
- Country of Origin China
- Category Portable GFCI
Dimensions
Cable Length (ft) | 25 |
Details
Item | Gfci Prtbl,20A Auto,25 ft.,Indust Grade |
Connector End | (2) 5-15R |
Color | Black |
Connector or Receptacle Type | 5-20P, 5-20C |
Power ON Style | AUTO |
UL | UL Listed to ANSI/UL 943, File E75387 |
Watts | 2400 |
Ideal Application | Provides added shock protection in high-risk areas |
Sub Brand / Trademark | XG2 |
Load Capacity (Amps) | 20 |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Environmental Rating | NEMA 6P Enclosure |
Description
Gfci Prtbl,20A Auto,25 ft.,Indust Grade, Connector End (2) 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Copper U-Bolt Ground Clamp (GPL-6-EC)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- POWER FIRST Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 125V (11X432)
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 125V (11X424)
- SUPERIOR ELECTRIC 3 Prong NEMA 5-15R to 2 Prong NEMA 1-15P Polarized Grounding Adapter 125V 15A (Orange) (YGA10F)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) L5-20R (6534TLSX)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- LEVITON Plug-In GFCI, 120VAC, 3/4 hp, Black (GSRA2)
- Ericson Portable GFCI