Shop All Portable GFCI
Ericson
Gfci Prtbl, 15A Auto, 50 ft., Inline, Pri:
Mfr # G103-50TT
Zoro # G304391160
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector End (2) 5-15R
- Color Yellow
- Sub Brand / Trademark Protector
- Power ON Style AUTO
- Watts 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # G103-50TT
- Zoro # G304391160
- UPC # 782862924730
- Country of Origin China
- Category Portable GFCI
Dimensions
Cable Length (ft) | 50 |
Details
Item | Gfci Prtbl,15A Auto,50 ft.,Inline,Pri: |
Connector End | (2) 5-15R |
Color | Yellow |
Sub Brand / Trademark | Protector |
Power ON Style | AUTO |
Watts | 1800 |
UL | UL Listed to ANSI/UL 943 |
Environmental Rating | NEMA 3R |
Ideal Application | Provides added shock protection in high-risk areas |
Connector or Receptacle Type | 5-15P, 5-15C TRI-TAP |
Load Capacity (Amps) | 15 |
cUL | cUL Listed to CSA-C22.2 No. 144.1 |
Description
Gfci Prtbl,15A Auto,50 ft.,Inline,Pri:, Connector End (2) 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port Bend Lever Switch 20 Amps 85-125 PSI (LF10-4H)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V 20A (RPPL24-36-30)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC (BP/MDL-15)
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- POWER FIRST Line Cord GFCI, 50 ft., Ylw, 15A, 5-15P, 125V (11X434)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) 5-20R (8706UGCX)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- SIGMA 14348 2 Gang Gray GFCI (3460391)
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A (6606GUF554)
- Ericson Portable GFCI