Shop All Portable GFCI
Ericson
Gfci Portable, 20A Manual, 10 ft., Indust.
Mfr # XG2-12-10W-MR-LKG
Zoro # G604390955
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sub Brand / Trademark XG2
- Environmental Rating NEMA 6P
- Power ON Style MANUAL
- Load Capacity (Amps) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-10W-MR-LKG
- Zoro # G604390955
- UPC # 782862852019
- Country of Origin China
- Category Portable GFCI
Dimensions
Cable Length (ft) | 10 |
Details
Item | Gfci Portable,20A Manual,10 ft.,Indust. |
Color | Black |
Sub Brand / Trademark | XG2 |
Environmental Rating | NEMA 6P |
Power ON Style | MANUAL |
Load Capacity (Amps) | 20 |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
UL | UL Listed to ANSI/UL 943, File E75387 |
Watts | 2400 |
Ideal Application | Provides added shock protection in high-risk areas |
Connector or Receptacle Type | L5-20P, L5-20C |
Description
Gfci Portable,20A Manual,10 ft.,Indust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE FILLER PLATE 4PK GE (THFILLERP)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Mshrm Head (9001KYK22)
- GLOBAL INDUSTRIAL 90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4 (713121)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R (8706TLCX)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- POWER FIRST Plg-In GFCI with Cord, 2 ft., Ylw, 15A, 120V (5YL45)
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R (6210DC)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) L5-20R (6508TLSX)
- Ericson Portable GFCI