Shop All Portable GFCI
Ericson
Gfci Portable, 15A Manual, 10 ft., Indust.
Mfr # XG2-12-10W-MR-15
Zoro # G804390960
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector End (2) 5-15R
- Color Black
- Ideal Application Provides added shock protection in high-risk areas
- Cable Length (ft) 10
- UL UL Listed to ANSI/UL 943, File E75387
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-10W-MR-15
- Zoro # G804390960
- UPC # 782862852002
- Country of Origin China
- Category Portable GFCI
Dimensions
Cable Length (ft) | 10 |
Details
Item | Gfci Portable,15A Manual,10 ft.,Indust. |
Connector End | (2) 5-15R |
Color | Black |
Ideal Application | Provides added shock protection in high-risk areas |
UL | UL Listed to ANSI/UL 943, File E75387 |
Watts | 1800 |
Environmental Rating | NEMA 6P |
Power ON Style | MANUAL |
Load Capacity (Amps) | 15 |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Sub Brand / Trademark | XG2 |
Connector or Receptacle Type | 5-15P, 5-15C |
Description
Gfci Portable,15A Manual,10 ft.,Indust., Connector End (2) 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 3/4In (UNY75)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KTK-R-2)
- POWER FIRST Line Cord GFCI, 9 ft., Blk, 15A, 5-15P, 120V (2XYT2)
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- POWER FIRST Line Crd GFCI, 100 ft., Ylw, 15A, 5-15P, 125V (11X437)
- TOWER MANUFACURING User Attachable GFCI Manual Reset 20 Amps In-Line 20 Amp (30396500-08)
- SOUTHWIRE Circuit Interrupters, 12/3 Sjtw, L 2', Amps 15, Voltage 125 Vac, Yellow (260200-08-6)
- POWER FIRST Plg-In GFCI with Cord, 2 ft., Ylw, 15A, 120V (5YL45)
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 120VAC (5YL43)
- Ericson Portable GFCI