Shop All Portable GFCI
Ericson
Gfci Portable, 15A Auto, 6 ft., Indust. Gra
Mfr # 1060
Zoro # G404390995
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector End (2) 5-15R
- Color Yellow
- Watts 1800
- Power ON Style AUTO
- Load Capacity (Amps) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1060
- Zoro # G404390995
- UPC # N
- Country of Origin United States
- Category Portable GFCI
Dimensions
Cable Length (ft) | 6 |
Details
Item | Gfci Portable,15A Auto,6 ft.,Indust. Gra |
Connector End | (2) 5-15R |
Color | Yellow |
Watts | 1800 |
Power ON Style | AUTO |
Load Capacity (Amps) | 15 |
Environmental Rating | NEMA 3R |
Sub Brand / Trademark | Ground Guardian |
Ideal Application | Provides added shock protection in high-risk areas |
Connector or Receptacle Type | 5-15P, 5-15R DPLX (2) |
Description
Gfci Portable,15A Auto,6 ft.,Indust. Gra, Connector End (2) 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, hinged, 20in W x 62in H (NC62SHR)
- SQUARE D Buck Boost Transformer, 100 VA, NEMA 3R, 55 °C, 12/24V AC, 120/240V AC (100SV43A)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT4-1)
- QUICKCABLE Primary Wire, 14 Gauge, White, 100ft. (230409-100)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X427)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Portable GFCI Single Outlet (GFP2CM)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- POWER FIRST Plg-In GFCI with Cord, 2 ft., Ylw, 15A, 120V (5YL45)
- SOUTHWIRE Circuit Interrupters, 12/3 Sjtw, L 2', Amps 15, Voltage 125 Vac, Yellow (260200-08-6)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- Ericson Portable GFCI