Shop All Portable GFCI
Ericson
Gfci Portable, 15A Auto, 50 ft., Indust. Gr
Mfr # XG2-12-50BW-15
Zoro # G404390940
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector End (2) 5-15R
- Color Black
- Power ON Style AUTO
- Ideal Application Provides added shock protection in high-risk areas
- Cable Length (ft) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-50BW-15
- Zoro # G404390940
- UPC # 782862795453
- Country of Origin China
- Category Portable GFCI
Dimensions
Cable Length (ft) | 50 |
Details
Item | Gfci Portable,15A Auto,50 ft.,Indust. Gr |
Connector End | (2) 5-15R |
Color | Black |
Power ON Style | AUTO |
Ideal Application | Provides added shock protection in high-risk areas |
Environmental Rating | NEMA 6P |
Watts | 1800 |
Sub Brand / Trademark | XG2 |
Load Capacity (Amps) | 15 |
Connector or Receptacle Type | 5-15P, 5-15C |
Description
Gfci Portable,15A Auto,50 ft.,Indust. Gr, Connector End (2) 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 50 Amp Female NEMA SS 2-50R Locking Adapter (RVA1509L)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL5)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (417)
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R (8706TLCX)
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R (6210DC)
- TOWER MANUFACURING User Attachable GFCI Auto Reset 15 Amps In-Line 15 Amp (30438023)
- SOUTHWIRE Line Cord GFCI, 2.0 ft. Cord L, Yellow (26000011-6)
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 120V (2XYR2)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- Ericson Portable GFCI