Shop All Portable GFCI
Ericson
Gfci Portable, 15A Auto, 10 ft., Indust. Gr
Mfr # XG2-12-10W-15
Zoro # G104391162
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Length (ft) 10
- Watts 1800
- cUL cUL Listed to CSA-C22.2 No. 144.1, File E75387
- Sub Brand / Trademark XG2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-10W-15
- Zoro # G104391162
- UPC # 782862851975
- Country of Origin China
- Category Portable GFCI
Dimensions
Cable Length (ft) | 10 |
Details
Item | Gfci Portable,15A Auto,10 ft.,Indust. Gr |
Color | Black |
Watts | 1800 |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Sub Brand / Trademark | XG2 |
Power ON Style | AUTO |
Environmental Rating | NEMA 6P |
Connector or Receptacle Type | 5-15P, 5-15C |
Ideal Application | Provides added shock protection in high-risk areas |
UL | UL Listed to ANSI/UL 943, File E75387 |
Load Capacity (Amps) | 15 |
Description
Gfci Portable,15A Auto,10 ft.,Indust. Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 6 in D (HJ10106HLP)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-7/8 x 2 (FS-5103 E/G)
- CLEAR SEAL Butt Splice Connector, 8 AWG Clear, PK25 (37530-EC)
- L.H. DOTTIE L.H. Dottie 1/4'' Beam Clamp, 50PK (BK14)
- POWER FIRST Line Cord GFCI, 50 ft., Ylw, 15A, 5-15P, 125V (11X434)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5315)
- POWER FIRST Line Crd GFCI, 100 ft., Ylw, 15A, 5-15P, 125V (11X437)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) 5-20R (6508UGSX)
- POWER FIRST Line Crd GFCI, 6ft., Ylw, 15A, 5-15P, 125VAC (11X426)
- POWER FIRST Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 125V (11X432)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Portable GFCI Power Supply with Manual Set, 15A, 120V AC, 15' Stripped leads, Black (GFPSTOEMM)
- Ericson Portable GFCI