Shop All Extension Cords
Ericson
GFCI INLINE 12/3 SJTWA w/ AND 1512-PG 2F
Mfr # XG2-12-2B
Zoro # G7243221
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Watts 2400
- Sub Brand / Trademark XG2
- Power ON Style AUTO
- Ideal Application Provides added shock protection in high-risk areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-2B
- Zoro # G7243221
- UPC # 782862795255
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length (ft) | 2 |
Details
Color | Black |
Item | GFCI INLINE 12/3 SJTWA w/ AND 1512-PG 2F |
Watts | 2400 |
Sub Brand / Trademark | XG2 |
Power ON Style | AUTO |
Ideal Application | Provides added shock protection in high-risk areas |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Load Capacity (Amps) | 20 |
Environmental Rating | NEMA 6P Enclosure |
UL | UL Listed to ANSI/UL 943, File E75387 |
Connector or Receptacle Type | 5-20P, 5-20R DPLX (2) |
Description
GFCI INLINE 12/3 SJTWA w/ AND 1512-PG 2F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (IPLG1-3B)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 40A, 700V AC, Non-Indicating (A70QS40-4)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON PRMALNK I-GRD YLW 163SOW 25F5-15P 5-15C (1510P163A)
- POWER FIRST 50 ft. Extension Cord 10/3 Gauge YL (52NY16)
- Ericson Extension Cords