Shop All Extension Cords
Ericson
GFCI INLINE 12/3 SJTW MD 5-15PBLT 2FT L
Mfr # XG2R-12-2BS-15
Zoro # G7237901
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Watts 1800
- Environmental Rating NEMA 6P Enclosure
- Sub Brand / Trademark XG2
- Load Capacity (Amps) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # XG2R-12-2BS-15
- Zoro # G7237901
- UPC # 782862852644
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length (ft) | 2 |
Details
Color | Black |
Item | GFCI INLINE 12/3 SJTW MD 5-15PBLT 2FT L |
Watts | 1800 |
Environmental Rating | NEMA 6P Enclosure |
Sub Brand / Trademark | XG2 |
Load Capacity (Amps) | 15 |
cUR | cUL Recognized Component to CSA-C22.2 No. 144.1, File E75387 |
Ideal Application | Provides added shock protection in high-risk areas |
Connector or Receptacle Type | 5-15P, BLUNT END |
UR | UL Recognized Component to ANSI/UL 943, File E75387 |
Power ON Style | AUTO |
Description
GFCI INLINE 12/3 SJTW MD 5-15PBLT 2FT L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Maintained (9007C)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE, Conn.M12 12 pole (8000-88060-0000000)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 50ft (N125-050-GY)
- SECO-LARM Illuminated green 2" square momentary pushbutton. NO/NC Contact, rated 3A@24VDC. Built-in (SLM-SD-7202GC-PTQ)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ERICSON PRMALNK I-GRD YLW 163SOW 25F5-15P 5-15C (1510P163A)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (32688806)
- Ericson Extension Cords & Power Strips