Shop All Extension Cords
Ericson
GFCI INLINE 12/3 50FT w/1610CG/MD 5-15P
Mfr # XG2-12-50G-15
Zoro # G7237935
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector End (2) 5-15R
- Watts 1800
- Environmental Rating NEMA 6P Enclosure
- UL UL Listed to ANSI/UL 943, File E75387
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # XG2-12-50G-15
- Zoro # G7237935
- UPC # 782862852460
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length (ft) | 50 |
Details
Color | Black |
Connector End | (2) 5-15R |
Item | GFCI INLINE 12/3 50FT w/1610CG/MD 5-15P |
Watts | 1800 |
Environmental Rating | NEMA 6P Enclosure |
UL | UL Listed to ANSI/UL 943, File E75387 |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Sub Brand / Trademark | XG2 |
Power ON Style | AUTO |
Connector or Receptacle Type | 5-15P, 5-15C |
Ideal Application | Provides added shock protection in high-risk areas |
Load Capacity (Amps) | 15 |
Description
GFCI INLINE 12/3 50FT w/1610CG/MD 5-15P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Male Plug, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320P)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- PROJEX Cord Extn 16/3Sjtw10'Org (OU163JTW010OGP)
- Ericson Extension Cords