Shop All Extension Cords
Ericson
GFCI INLINE 12/3 2FTw/1510-PG/1610CG MAN
Mfr # XG2-12-2G-MR-15
Zoro # G7239730
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Watts 1800
- Environmental Rating NEMA 6P Enclosure
- Connector or Receptacle Type 5-15P, 5-15C
- Power ON Style MANUAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-2G-MR-15
- Zoro # G7239730
- UPC # 782862651018
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length (ft) | 2 |
Details
Color | Black |
Item | GFCI INLINE 12/3 2FTw/1510-PG/1610CG MAN |
Watts | 1800 |
Environmental Rating | NEMA 6P Enclosure |
Connector or Receptacle Type | 5-15P, 5-15C |
Power ON Style | MANUAL |
UL | UL Listed to ANSI/UL 943, File E75387 |
Load Capacity (Amps) | 15 |
Ideal Application | Provides added shock protection in high-risk areas |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Sub Brand / Trademark | XG2 |
Description
GFCI INLINE 12/3 2FTw/1510-PG/1610CG MAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Black, Rubber (19YD97)
- NVENT ERICO Drive Sleeve, Grounding (EDS58)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMQ-6-1/4)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- CONNTEK Conntek RUL630PR-100 NEMA L6-30 Locking All Weather Cord Set, 100' (RUL630PR-100)
- Ericson Extension Cords & Power Strips