Shop All Extension Cords
Ericson
GFCI INLINE 12/3 2FT w/2310PW6P/2410CW6P
Mfr # XG2-12-2W-LKG
Zoro # G7243739
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Watts 2400
- UL UL Listed to ANSI/UL 943, File E75387
- Power ON Style AUTO
- Connector or Receptacle Type L5-20P, L5-20C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-2W-LKG
- Zoro # G7243739
- UPC # 782862795170
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length (ft) | 2 |
Details
Color | Black |
Item | GFCI INLINE 12/3 2FT w/2310PW6P/2410CW6P |
Watts | 2400 |
UL | UL Listed to ANSI/UL 943, File E75387 |
Power ON Style | AUTO |
Connector or Receptacle Type | L5-20P, L5-20C |
Environmental Rating | NEMA 6P |
Load Capacity (Amps) | 20 |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Sub Brand / Trademark | XG2 |
Ideal Application | Provides added shock protection in high-risk areas |
Description
GFCI INLINE 12/3 2FT w/2310PW6P/2410CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- EATON ExtendedPushButton, Green, Non-Illum, 22mm (M22-DH-G)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- CLORE AUTOMOTIVE 6/12 V 4 AMP PROLOGIX BATTERY MAINTAINE (SOPL2140)
- Ericson Extension Cords & Power Strips