Shop All Extension Cords
Ericson
GFCI INLINE 12/3 2FT w/2310-PG/2410-CG
Mfr # XG2-12-2G-LKG
Zoro # G7243879
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector End (2) 5-15R
- Watts 2400
- cUL cUL Listed to CSA-C22.2 No. 144.1, File E75387
- Sub Brand / Trademark XG2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-2G-LKG
- Zoro # G7243879
- UPC # 782862794975
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length (ft) | 2 |
Details
Color | Black |
Connector End | (2) 5-15R |
Item | GFCI INLINE 12/3 2FT w/2310-PG/2410-CG |
Watts | 2400 |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Sub Brand / Trademark | XG2 |
UL | UL Listed to ANSI/UL 943, File E75387 |
Ideal Application | Provides added shock protection in high-risk areas |
Load Capacity (Amps) | 20 |
Power ON Style | AUTO |
Environmental Rating | NEMA 6P Enclosure |
Connector or Receptacle Type | L5-20P, 5-20C |
Description
GFCI INLINE 12/3 2FT w/2310-PG/2410-CG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel OD Tubing Strap, 5/8 In, Gold (V100 5/8Y)
- VALTERRA 50 AMP FEMALE PIGTALE END, CARDED (A10-50PFVP)
- HUBBELL 20A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL7310B)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-2010)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON PRMALNK I-GRD YLW 163SOW 25F5-15P 5-15C (1510P163A)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- GROTE ISO Coiled Cord 15 ft., W 40" Lead, Yellow (81-2015-40)
- Ericson Extension Cords