Shop All Extension Cords
Ericson
GFCI INLINE 12/3 25FT w/ AND 1512-PG
Mfr # XG2-12-25B
Zoro # G7232493
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Watts 2400
- Sub Brand / Trademark XG2
- Cable Length (ft) 25
- Ideal Application Provides added shock protection in high-risk areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # XG2-12-25B
- Zoro # G7232493
- UPC # 782862795262
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length (ft) | 25 |
Details
Color | Black |
Item | GFCI INLINE 12/3 25FT w/ AND 1512-PG |
Watts | 2400 |
Sub Brand / Trademark | XG2 |
Ideal Application | Provides added shock protection in high-risk areas |
Power ON Style | AUTO |
UL | UL Listed to ANSI/UL 943, File E75387 |
Connector or Receptacle Type | 5-20P, 5-20R DPLX (2) |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Load Capacity (Amps) | 20 |
Environmental Rating | NEMA 6P Enclosure |
Description
GFCI INLINE 12/3 25FT w/ AND 1512-PG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Union, Size 1 1/2 In (UNY5)
- CLORE AUTOMOTIVE 6/12V 4.0A SOLAR PRO-LOGIX Battery Maintainer (PL2140)
- HYDROMAXX 1 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100050FB)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZBE1024)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- AC WORKS 25ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-025)
- Ericson Extension Cords & Power Strips