Shop All Extension Cords
Ericson
GFCI 15MN 50FT INDGRD PRI 5-15P SCBLNTND
Mfr # XG2R-12-50BS-MR-15
Zoro # G7211679
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Watts 1800
- Load Capacity (Amps) 15
- Power ON Style MANUAL
- Sub Brand / Trademark XG2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # XG2R-12-50BS-MR-15
- Zoro # G7211679
- UPC # 782862861769
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length (ft) | 50 |
Details
Color | Black |
Item | GFCI 15MN 50FT INDGRD PRI 5-15P SCBLNTND |
Watts | 1800 |
Load Capacity (Amps) | 15 |
Power ON Style | MANUAL |
Sub Brand / Trademark | XG2 |
Connector or Receptacle Type | 5-15P, BLUNT END |
Environmental Rating | NEMA 6P Enclosure |
Ideal Application | Provides added shock protection in high-risk areas |
UR | UL Recognized Component to ANSI/UL 943, File E75387 |
Description
GFCI 15MN 50FT INDGRD PRI 5-15P SCBLNTND
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160EB)
- TRIPP LITE Cat6 RJ45 Modular Connector Plug, 100Pack (N230-100)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GBRF3)
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON PRMALNK I-GRD YLW 163SOW 25F5-15P 5-15C (1510P163A)
- AC WORKS 10ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-010)
- Ericson Extension Cords & Power Strips