Shop All Power Strips
Ericson
G7LD 50FT16/3 SOWCBLNM 5-15PLGMTL104-R
Mfr # 7450-RGF
Zoro # G3673705
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Yellow Rubberized Heavy Duty Handle with Guard and Switch
- ETL ETL Listed to ANSI/UL 153
- Cable Type SOW
- Cable 16/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 7450-RGF
- Zoro # G3673705
- UPC # 782862908174
- Country of Origin United States
- Category Power Strips
Dimensions
Cable Length | 50 |
Details
Item | G7LD 50FT16/3 SOWCBLNM 5-15PLGMTL104-R |
Color | Yellow |
Finish | Yellow Rubberized Heavy Duty Handle with Guard and Switch |
ETL | ETL Listed to ANSI/UL 153 |
Cable Type | SOW |
Cable | 16/3 |
Construction | 7 Series Industrial Duty LED Handlamp |
Sub Brand / Trademark | #7 |
cETL | cETL Listed to CSA-C22.2 No. 250.4 |
Max Watts | 12 |
Max Volts | 120 |
Max Amps | 0.1 |
NEMA Environment | Outdoor Use, Wet Location |
Primary Cable End | NEMA 5-15 (1510-PG) Plug |
Bulb Type | LED (Customer Supplied) |
Description
G7LD 50FT16/3 SOWCBLNM 5-15PLGMTL104-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 36.00)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D16Q)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2N5)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- DOOMSDAY Powerstrip 24 Inch 8 Outlets (DO132267)
- HAMMOND 20 AMP POWER BAR, 4 OUTLETS (1589T4F1)
- POWER FIRST Outlet Strip, 15A, 120V, 24 Outlet, 72 In (2MV37)
- ELECTRIDUCT Power Surge Protector- 6 Swivel AC Outlets and 2 USB Ports (PDC-SWIVEL-6P-2U-WT-2PK)
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- Ericson Extension Cords & Power Strips