Shop All Single Straight Blade Receptacles
Ericson
FLIP SEAL ASSY30A/2614-C (L7-30R).
Mfr # 2830-FS14
Zoro # G9703931
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Box Type Outlet Box
- Voltage 277V
- NEMA Configuration NEMA L7-30R
- Blade Style Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2830-FS14
- Zoro # G9703931
- UPC # 782862587911
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Color | Yellow |
Box Type | Outlet Box |
Voltage | 277V |
NEMA Configuration | NEMA L7-30R |
Blade Style | Locking |
Environmental Rating | Outdoor |
CSA | CSA Certified to CSA C22.2 N.42, File 31943 |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | FS & FD Cover |
UL | UL Listed to ANSI/UL 498, File E17740 |
Phase | 1 |
Amps | 30A |
Description
FLIP SEAL ASSY30A/2614-C (L7-30R).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- STI Powershield Electrical Box Insert (EP44)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0502)
- HARTING Han 16B Thermoplastic Lever, PK 10 (09000005229)
- ERICSON Single Flip Lid, w/Fs Coverplate, for 20- (2800-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRW)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET WHITE (150BBIW.RV)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Single, 20A 125V, 5-20R (RR201WWRTR)
- Ericson Single Straight Blade Receptacles