Shop All Single Straight Blade Receptacles
Ericson
FLIP SEAL ASSY20A/2424-CW (L16-20R)
Mfr # 2920-FS24
Zoro # G9705219
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Color Yellow
- Phase 3
- Poles / Wires 3P/4W
- Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2920-FS24
- Zoro # G9705219
- UPC # 782862587966
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Outlet Box |
Color | Yellow |
Phase | 3 |
Poles / Wires | 3P/4W |
Voltage | 480V |
Environmental Rating | Outdoor |
Sub Brand / Trademark | FS & FD Cover |
Blade Style | Locking |
CSA | CSA Certified to CSA C22.2 N.42, File 31943 |
NEMA Configuration | NEMA L16-20R |
Amps | 20A |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
FLIP SEAL ASSY20A/2424-CW (L16-20R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7323-12)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC BK/WT (HBL9965GCB)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- ERICSON Single Flip Lid, w/Fs Coverplate, for 20- (2800-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (SP53A)
- LEVITON Receptacle (T5832-HGW)
- SIEMENS 30 Amp Outdoor Enclosed Panel W/ TT30R Receptacle (LGP3S)
- Ericson Straight Blade Devices