Shop All Electrical Box Covers
Ericson
Flip Lid Cover, for 50A, California Style
Mfr # 7788CR
Zoro # G9715439
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Color Yellow
- Device Type Coverplate
- Sub Brand / Trademark California Style
- NEMA Configuration California Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 7788CR
- Zoro # G9715439
- UPC # 782862903360
- Country of Origin Mexico
- Category Electrical Box Covers
Details
Item | Flip Lid Cover |
Box Type | Receptacle Box |
Color | Yellow |
Device Type | Coverplate |
Sub Brand / Trademark | California Style |
NEMA Configuration | California Style |
Environmental Rating | Outdoor |
Description
Flip Lid Cover,for 50A,California Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 2 Hr, SPDT, Silver (FF32H)
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- EATON Circuit Breaker, FAZ Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON COVERPLATE BLANK BLU (6034)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- HAMMOND N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- Ericson Electrical Box Covers