Shop All Cable Connectors
Ericson
Fd Box, Box Deep Pwdx Nm Bushing Feed Th
Mfr # 6212NFDF
Zoro # G9722034
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Construction Box Depth = Deep
- Environmental Rating Outdoor
- Sub Brand / Trademark FS/FD Box
- cUL cUL Certified to CSA-C22.2, File E107792
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6212NFDF
- Zoro # G9722034
- UPC # 782862902707
- Country of Origin United States
- Category Cable Connectors
Details
Item | Fd Box,Box Deep Pwdx Nm Bushing Feed Th |
Color | Yellow |
Construction | Box Depth = Deep |
Environmental Rating | Outdoor |
Sub Brand / Trademark | FS/FD Box |
cUL | cUL Certified to CSA-C22.2, File E107792 |
UL | UL Listed to ANSI/UL 514, File E107792 |
Device Type | Cord Grip strain relief |
Description
Fd Box,Box Deep Pwdx Nm Bushing Feed Th
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- KALIBUR Kalibur KMPL03 Mini UHF Male Crimp Connector for RG58-U Coax Cable (KMPL03)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- IFM Wireable M12 connector (EVC811)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- Ericson Cord Grips