Shop All Electrical Boxes
Ericson
Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular
Mfr # 6130B
Zoro # G9689344
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Material Thermoplastic Elastomer
- Length 4.71 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6130B
- Zoro # G9689344
- UPC # 782862796085
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.71 in |
Width | 2-1/2 in |
Depth | 3-3/16 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Thermoplastic Elastomer |
Opening Shape | Rectangular |
Color | Black |
Receptacle A Type | Customer Supplied |
Sub Brand / Trademark | Single Gang |
Construction | Box Depth = Standard |
Device Type | Cord Grip strain relief |
Environmental Rating | Indoor |
Description
Portable Black 2-Gang Outlet Box,Weathe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE 12"L Double-Loop Galvanized Steel Wire Ties (16GAL12)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21AB0)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (5YR05)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V53)
- ERICSON Electrical Box, FD Box, Rectangular (6210NFDFK)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6002)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6100B)
- ERICSON Electrical Box, Outlet Box, 4 Gang, Thermoplastic Elastomer (8010)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6029)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Galvanized Steel, Octagon (324)
- Ericson Electrical Boxes