Shop All Electrical Boxes
Ericson
Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular
Mfr # 6106-F
Zoro # G9699311
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Material Thermoplastic Elastomer
- Length 4.71 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6106-F
- Zoro # G9699311
- UPC # 782862490341
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.71 in |
Width | 2-1/2 in |
Depth | 4-5/32 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Thermoplastic Elastomer |
Opening Shape | Rectangular |
Color | Yellow |
Construction | Box Depth = Deep |
Environmental Rating | Outdoor |
Receptacle A Type | Customer Supplied |
UL | UL Listed to ANSI/UL 498, File E132662 |
Device Type | Cord Grip strain relief |
Sub Brand / Trademark | Single Gang |
Description
Portable Yllw 2-Gang Outlet Box,w/Feed-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Overload (60349605A)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JVH1DAA5)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Receptacle (CS6369)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6029)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6129)
- ERICSON Electrical Box, Outlet Box, 2 Gang (6029B)
- ERICSON Electrical Box, Outlet Box, 4 Gang, Thermoplastic Elastomer (8010)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B5-2V)
- Ericson Electrical Boxes