Shop All Electrical Boxes
Ericson
Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular
Mfr # 6102B-F
Zoro # G9697543
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Material Thermoplastic Elastomer
- Length 4.71 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6102B-F
- Zoro # G9697543
- UPC # 782862850428
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.71 in |
Width | 2-1/2 in |
Depth | 4-5/32 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Thermoplastic Elastomer |
Opening Shape | Rectangular |
Color | Black |
Receptacle A Type | Customer Supplied |
Construction | Box Depth = Deep |
Device Type | Cord Grip strain relief |
Environmental Rating | Outdoor |
Sub Brand / Trademark | Single Gang |
Description
Portable Black 2-Gang Outlet Box,w/Feed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5386-0)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-6010)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6006)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6100B)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6029)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6002)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- Ericson Electrical Boxes