Shop All Electrical Boxes
Ericson
Electrical Box, Outlet Box, 2 Gang
Mfr # 6120-1
Zoro # G9694524
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Color Yellow
- Construction Box Depth = Deep
- Device Type Cord Grip strain relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6120-1
- Zoro # G9694524
- UPC # 782862650981
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Color | Yellow |
Construction | Box Depth = Deep |
Device Type | Cord Grip strain relief |
Receptacle A Type | L5-15R DUPLEX |
Sub Brand / Trademark | Single Gang |
Environmental Rating | Outdoor |
Receptacle A Qty | 2 |
Description
Portable Yllw 2-Gang Outlet Box,Weather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-MP2420A)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM21P7)
- LEVITON Watertight Locking Connector (27W74)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR230DIN-DC22)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6002)
- ERICSON Electrical Box, FD Box, Rectangular (6210NFDFK)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6129)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6029)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30593)
- Ericson Electrical Boxes