Shop All Electrical Boxes
Ericson
Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular
Mfr # 6006
Zoro # G7168023
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Material Thermoplastic Elastomer
- Length 4.71 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6006
- Zoro # G7168023
- UPC # 782862562079
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.71 in |
Width | 2-1/2 in |
Depth | 4-5/32 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Thermoplastic Elastomer |
Opening Shape | Rectangular |
Color | Yellow |
Device Type | Clamp strain relief |
Receptacle A Type | Customer Supplied |
UL | UL Listed to ANSI/UL 498, File E132662 |
Sub Brand / Trademark | Single Gang |
Construction | Box Depth = Deep |
Environmental Rating | Indoor |
Description
Portable Yllw 2-Gang Outlet Box,Extra D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 120/277VAC (CSB115BW)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Naturl, PK25 (TC368A)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6129)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000-F)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (8010)
- ERICSON Electrical Box, FD Box, Rectangular (6210NFDK)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- Ericson Electrical Boxes