Shop All Electrical Boxes
Ericson
Electrical Box, FS Box, Rectangular
Mfr # 6234FS
Zoro # G9745633
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FS Box
- Length 4.92 in
- Width 3.17 in
- Depth 1.67 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6234FS
- Zoro # G9745633
- UPC # 782862903193
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.92 in |
Width | 3.17 in |
Depth | 1.67 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | FS Box |
Opening Shape | Rectangular |
Color | Yellow |
Environmental Rating | Outdoor |
Device Type | Cord Grip strain relief |
Construction | Box Depth = Standard |
Sub Brand / Trademark | FS/FD Box |
Description
Fs Box,Box Std Depth Pwdx No Bushing 3/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DGD325A)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER08)
- ANCOR Ancor SPK1614 Speaker Connector Kit - 16-14 AWG (SPK1614)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- ERICSON Electrical Box, FD Box, Rectangular (6210NFDK)
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6029)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- WIREMOLD Outlet Box 2Gang Wht (NMW32)
- Ericson Electrical Boxes