Shop All Electrical Boxes
Ericson
Electrical Box, FS Box, Rectangular
Mfr # 6212FSF
Zoro # G9722515
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FS Box
- Length 4.92 in
- Width 3.17 in
- Depth 1.67 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6212FSF
- Zoro # G9722515
- UPC # 782862902653
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.92 in |
Width | 3.17 in |
Depth | 1.67 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | FS Box |
Opening Shape | Rectangular |
Color | Yellow |
Device Type | Cord Grip strain relief |
Construction | Box Depth = Standard |
Sub Brand / Trademark | FS/FD Box |
Environmental Rating | Outdoor |
Description
Fs Box,Box Std Pwdx No Bushing Feed Thr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Class 2 Transformer, 25 VA, Not Rated, Not Rated, 12V AC, 120V AC (PP-5152-3)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP1)
- LEVITON Locking Plug (2431)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064NFSS)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (8010)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100B)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- V3GATE Electrical Box, 34 cu in, New Work Outlet Box, 2 Gang, PVC, Rectangular (B234ADJ)
- Ericson Electrical Boxes