Shop All Electrical Boxes
Ericson
Electrical Box, FD Box, Rectangular
Mfr # 6234NFD
Zoro # G9724965
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FD Box
- Length 4.92 in
- Width 3.17 in
- Depth 2.62 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6234NFD
- Zoro # G9724965
- UPC # 782862903179
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.92 in |
Width | 3.17 in |
Depth | 2.62 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | FD Box |
Opening Shape | Rectangular |
Color | Yellow |
UL | UL Listed to ANSI/UL 514, File E107792 |
Sub Brand / Trademark | FS/FD Box |
Device Type | Cord Grip strain relief |
Environmental Rating | Outdoor |
Construction | Box Depth = Deep |
Description
FD BOX DP PWDX NM BSHG 3/4 In. NPT THICKLIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- SCHNEIDER ELECTRIC Overload Relay, 30 to 40A, Class 10, 3P (LRD340)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- ERICSON Electrical Box, FD Box, Rectangular (6210NFDK)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000-F)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6029)
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (681)
- Ericson Electrical Boxes