Ericson

Electrical Box, FD Box, Rectangular


product price: $57.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Box Type FD Box
  • Length 4.92 in
  • Width 3.17 in
  • Depth 2.62 in
  • Opening Shape Rectangular
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4.92 in
Width 3.17 in
Depth 2.62 in
Conduit Size 1/2 in

Details

Item Electrical Box
Box Type FD Box
Opening Shape Rectangular
Color Yellow
Device Type Cord Grip strain relief
Sub Brand / Trademark FS/FD Box
Environmental Rating Outdoor
Construction Box Depth = Deep

Description

Fd Box,Box Deep Fs Series No Bushing 1/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.