Shop All Electrical Boxes
Ericson
Electrical Box, FD Box, Rectangular
Mfr # 6210NFDFK
Zoro # G9693361
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FD Box
- Length 4.92 in
- Width 3.17 in
- Depth 2.62 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6210NFDFK
- Zoro # G9693361
- UPC # 782862907900
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.92 in |
Width | 3.17 in |
Depth | 2.62 in |
Conduit Size | 1 in |
Details
Item | Electrical Box |
Box Type | FD Box |
Opening Shape | Rectangular |
Color | Yellow |
Construction | Box Depth = Deep |
UL | UL Listed to ANSI/UL 514, File E107792 |
Sub Brand / Trademark | FS/FD Box |
Environmental Rating | Outdoor |
Device Type | Cord Grip strain relief |
Description
FDBXDEEP NM BUSH FD-THR 1 In. NPT THNLIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (26053901)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (ATQR3/10)
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (8010)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100B)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6129)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (683)
- Ericson Electrical Boxes