Shop All Electrical Boxes
Ericson
Electrical Box, FD Box, Rectangular
Mfr # 6210FD
Zoro # G9693535
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FD Box
- Length 4.92 in
- Width 3.17 in
- Depth 2.62 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6210FD
- Zoro # G9693535
- UPC # 782862902554
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.92 in |
Width | 3.17 in |
Depth | 2.62 in |
Conduit Size | 1 in |
Details
Item | Electrical Box |
Box Type | FD Box |
Opening Shape | Rectangular |
Color | Yellow |
Device Type | Cord Grip strain relief |
Environmental Rating | Outdoor |
Construction | Box Depth = Deep |
Sub Brand / Trademark | FS/FD Box |
Description
FD BOX DP PWDX NO BSHG 1 In. NPT THICKLIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT Circuit Breaker, 30A, 250V AC (383725)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- L.H. DOTTIE L.H. Dottie 3/'' Anti-Short Bushing, 500PK (4)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100B)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000-F)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- ERICSON Electrical Box, FD Box, Rectangular (6210NFDK)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (8010)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- Ericson Electrical Boxes