Shop All Electrical Box Covers
Ericson
Electrical Box Cover, 2 Gang, Steel, GFCI, Duplex
Mfr # 8203
Zoro # G9774525
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type GFCI, Duplex
- Width 4 in
- Depth 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 8203
- Zoro # G9774525
- UPC # 782862848111
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Height | 4.046 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | GFCI, Duplex |
Material | Steel |
Color | Blue |
Sub Brand / Trademark | Double Gang |
Environmental Rating | Indoor |
Description
Cvrplt 2-Gang,Blue (1) Gfci Duplex,for
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC-20)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON COVERPLATE BLANK BLU (6034)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- HAMMOND Type 3R Screw Cover, 48 x 36 x 16, Steel/Gray (C3R483616SC)
- Ericson Electrical Box Covers