Shop All Electrical Box Covers
Ericson
Electrical Box Cover, 2 Gang, GFCI, Duplex
Mfr # 8204
Zoro # G9774482
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type GFCI, Duplex
- Color Blue
- Environmental Rating Indoor
- Sub Brand / Trademark Double Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 8204
- Zoro # G9774482
- UPC # 782862848135
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | GFCI, Duplex |
Color | Blue |
Environmental Rating | Indoor |
Sub Brand / Trademark | Double Gang |
Description
Cvrplt 2-Gang,Blue (2) Gfci Duplexes Pr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 240/480V AC (4MTV1)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- SQUARE D FINGERSAFE LIGHT MODULE SWITCH PARTS AND ACCESSORY (9001KM38)
- REMKE Vent Plug, M12 Thread, Polyamide 6 (RVP15-M12-NM)
- ERICSON COVERPLATE BLANK BLU (6034)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14383BR)
- Ericson Electrical Box Covers