Shop All Electrical Box Covers
Ericson
Electrical Box Cover, 2 Gang, GFCI, Duplex
Mfr # 8203FS
Zoro # G9774570
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type GFCI, Duplex
- Lid Style Flip Lid
- Color Blue
- Sub Brand / Trademark Double Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 8203FS
- Zoro # G9774570
- UPC # 782862848128
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | GFCI, Duplex |
Lid Style | Flip Lid |
Color | Blue |
Sub Brand / Trademark | Double Gang |
Environmental Rating | Outdoor |
Description
COVERPLATE 1 GFCI RECPT w/FLIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 1 (HF221N)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM8 (180IG)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON COVERPLATE BLANK BLU (6034)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- GIZMO Electrical Box Cover, 2 Gang, Square, Blank (GI705730)
- Ericson Electrical Box Covers