Shop All Electrical Box Covers
Ericson
Electrical Box Cover, 2 Gang, GFCI
Mfr # 8202
Zoro # G9774674
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type GFCI
- Color Blue
- Environmental Rating Indoor
- Sub Brand / Trademark Double Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 8202
- Zoro # G9774674
- UPC # 782862848104
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | GFCI |
Color | Blue |
Environmental Rating | Indoor |
Sub Brand / Trademark | Double Gang |
Description
Cvrplt 2-Gang,Blu (1) Gfci Panel (1075)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000119)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306C004)
- ERICSON COVERPLATE BLANK BLU (6034)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- RACO Electrical Box Cover, Round, Steel, KO Centered, Flat (8703-5)
- Ericson Electrical Box Covers