Shop All Electrical Box Covers
Ericson
Electrical Box Cover, 2 Gang, Duplex Receptacle
Mfr # 8209FS
Zoro # G9775970
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type Duplex Receptacle
- Lid Style Flip Lid
- Color Blue
- Sub Brand / Trademark Double Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 8209FS
- Zoro # G9775970
- UPC # 782862900703
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Duplex Receptacle |
Lid Style | Flip Lid |
Color | Blue |
Sub Brand / Trademark | Double Gang |
Environmental Rating | Outdoor |
Description
Coverplate 2-Gang,Blue (1) Duplex,w/Fl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Spring Holder, 2.750 in., Black, Polyamide (PAFHB-70)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- LEVITON Wallplates Metal Wallplate (84018-40)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- Ericson Electrical Box Covers