Shop All Electrical Box Covers
Ericson
Electrical Box Cover, 2 Gang, Blank
Mfr # 8200
Zoro # G9775410
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type Blank
- Color Blue
- Sub Brand / Trademark Double Gang
- Environmental Rating Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 8200
- Zoro # G9775410
- UPC # 782862848074
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Blank |
Color | Blue |
Sub Brand / Trademark | Double Gang |
Environmental Rating | Indoor |
Description
COVERPLATE BLANK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Solar Fuse, HP6M Series, 1A, Fast-Acting, Not Rated, Cylindrical (HP6M1)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (506)
- NOARK Contactor, 230V, 1Nc Aux (C06.301-230)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 60A, 600V AC (A4J60)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON COVERPLATE BLANK BLU (6034)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, PVC (664-CST-SW-BLK)
- Ericson Electrical Box Covers