Shop All Cable Support Grips
Ericson
EGRP UTIL PULL GP STD FLEX EYE DIA .75
Mfr # UPG-75-FE
Zoro # G4907604
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Wire Mesh Style Closed Mesh
- # of Mesh Weaves Double
- Grip Range (in) .75 - 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # UPG-75-FE
- Zoro # G4907604
- UPC # 782862887943
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP UTIL PULL GP STD FLEX EYE DIA .75 |
Eye Style | Single Eye |
Color | Metal |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Double |
Grip Range (in) | .75 - 1.00 |
Mesh Weave Material | Galvanized Wire |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 6800 |
Description
EGRP UTIL PULL GP STD FLEX EYE DIA .75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, Strap Mounted Blank, 430 Stainless Steel (SS14L)
- GE Molded Case Circuit Breaker, TEY Series 25A, 1 Pole, 277/480V AC (TEY125)
- PANDUIT Box to Stud Support, Bracket Accessory, Steel (PMEB1)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- Ericson Cable Support Grips