Shop All Cable Support Grips
Ericson
EGRP UTIL PULL GP STD FLEX EYE DIA .62
Mfr # UPG-62-FE
Zoro # G4905757
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- # of Mesh Weaves Double
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # UPG-62-FE
- Zoro # G4905757
- UPC # 782862887936
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP UTIL PULL GP STD FLEX EYE DIA .62 |
Eye Style | Single Eye |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Double |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 5600 |
Grip Range (in) | .63 - .75 |
Mesh Weave Material | Galvanized Wire |
Description
EGRP UTIL PULL GP STD FLEX EYE DIA .62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2421)
- SCHNEIDER ELECTRIC Overload Relay, 0.80 to 1.20A, Class 10, 3P (LR2K0306)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- SIEMENS Miniature Circuit Breaker, BQD Series 70A, 2 Pole, 480V AC (BQD270)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- Ericson Cord Grips