Shop All Cable Support Grips
Ericson
EGRP UTIL PULL GP STD FLEX EYE DIA 1.50
Mfr # UPG-150-FE
Zoro # G4903754
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Grip Range (in) 1.50 - 2.00
- Sub Brand / Trademark e-Grip
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # UPG-150-FE
- Zoro # G4903754
- UPC # 782862887967
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP UTIL PULL GP STD FLEX EYE DIA 1.50 |
Eye Style | Single Eye |
Color | Metal |
Grip Range (in) | 1.50 - 2.00 |
Sub Brand / Trademark | e-Grip |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Double |
Mesh Weave Material | Galvanized Wire |
Breaking Strength (lbs) | 16400 |
Description
EGRP UTIL PULL GP STD FLEX EYE DIA 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Water Proof Limit Switch, Plunger, Roller, 1NC, Not Rated AC, Actuator Location: Top (J4002-518)
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 0.25A, 250V AC, 35A at 250V AC, 100 PK (BK/S500-250-R)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 277/480V AC (EDB34050)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- Ericson Cable Support Grips