Shop All Cable Support Grips
Ericson
EGRP UTIL PULL GP STD FLEX EYE DIA 1.00
Mfr # UPG-100-FE
Zoro # G4907473
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Grip Range (in) 1.00 - 1.50
- # of Mesh Weaves Double
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # UPG-100-FE
- Zoro # G4907473
- UPC # 782862887950
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP UTIL PULL GP STD FLEX EYE DIA 1.00 |
Eye Style | Single Eye |
Color | Metal |
Grip Range (in) | 1.00 - 1.50 |
# of Mesh Weaves | Double |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | Galvanized Wire |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 9600 |
Description
EGRP UTIL PULL GP STD FLEX EYE DIA 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- LANG TOOLS Diesel Compression Test Set With Tester and Adapters (TU-15-70)
- SIEMENS Pilot Light, Green, Incandescent (52BL4J3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- Ericson Cable Support Grips