Shop All Cable Support Grips
Ericson
EGRP SG UNIV BALE LC CBL DIA .75
Mfr # SG-LC-075-UB
Zoro # G4910465
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Mesh Weave Material 304 Stainless Steel
- Grip Range (in) .75 - 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-075-UB
- Zoro # G4910465
- UPC # 782862884867
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG UNIV BALE LC CBL DIA .75 |
Eye Style | Universal Bale Eye |
Color | Metal |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Mesh Weave Material | 304 Stainless Steel |
Grip Range (in) | .75 - 1.00 |
# of Mesh Weaves | Single |
Wire Mesh Style | Lace Closing |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 1020 |
Description
EGRP SG UNIV BALE LC CBL DIA .75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 35CB5001A01SP, 56, 143-5T NEMA Frames (35CB5001A01SP)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Green (9001G7)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- Ericson Cord Grips