Shop All Cable Support Grips
Ericson
EGRP SG UNIV BALE LC CBL DIA .62
Mfr # SG-LC-062-UB
Zoro # G4910115
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- Grip Range (in) .63 - .75
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-062-UB
- Zoro # G4910115
- UPC # 782862884850
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG UNIV BALE LC CBL DIA .62 |
Eye Style | Universal Bale Eye |
Color | Metal |
Grip Range (in) | .63 - .75 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Breaking Strength (lbs) | 790 |
Wire Mesh Style | Lace Closing |
Mesh Weave Material | 304 Stainless Steel |
Description
EGRP SG UNIV BALE LC CBL DIA .62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 15A, 600V AC, Indicating (LPS-RK-15SPI)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NC, QD (IFS251)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Gray, Steel (A24244SU)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- Ericson Cord Grips