Shop All Cable Support Grips
Ericson
EGRP SG UNIV BALE LC CBL DIA 3.00
Mfr # SG-LC-300-UB
Zoro # G4909905
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- Wire Mesh Style Lace Closing
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-300-UB
- Zoro # G4909905
- UPC # 782862884935
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG UNIV BALE LC CBL DIA 3.00 |
Eye Style | Universal Bale Eye |
Color | Metal |
Wire Mesh Style | Lace Closing |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Mesh Weave Material | 304 Stainless Steel |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 4900 |
# of Mesh Weaves | Single |
Grip Range (in) | 3.00 - 3.50 |
Description
EGRP SG UNIV BALE LC CBL DIA 3.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5503-30-00)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- Ericson Cable Support Grips